6 Burner Dominator Plus Oven Range G3101 Propane Gas with Castors

Order Code: ZT4859008S

£2,599.99 Inc VAT (20%)


Description

A six burner Dominator Plus gas range from Falcon, featuring six high performance burners with cast iron pan supports and a general purpose oven. The removable stainless steel hob and vitreous enamelled gas oven chamber are both easy to clean, as well as to use. The wide temperature range and five shelf positions make the range extremely versatile, and the twin oven doors with individual catches helps retain heat increasing energy efficiency. The range also features laser etched control icons and low profile oven door handles for reduced intrusion into working space, and is 2/1 Gastronorm compatible.

See full description
Specifications for 6 Burner Dominator Plus Oven Range G3101 Propane Gas with Castors
  • Material
    Stainless Steel
    Cast Iron
  • Product Type
    Oven Range

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome