6 Burner Gas Oven Range with Castors

Order Code: ZT4855263S

£1,999.99 Inc VAT (20%)


Description

Bring power and reliability into your kitchen with the Buffalo gas oven range. Designed for professional performance and user-friendly operation, the cooker features six 4. 3kW burners with incredibly strong cast iron pan supports across the hob - perfect for all your commercial-sized pots and pans. The oven cavity itself has gastronorm compatibility and can accommodate up to five double size (2/1) pans. Combined, these provide impressive cooking capacity, helping you to keep up with demand even during the busiest of services. Inside, the powerful 7. 1kW oven burner delivers a fast heat-up and consistent temperatures, whilst ignition is via a simple push-button piezo - no need to reach right to the back with a taper here. Removable pan supports, lockable castors and stainless steel construction all make the oven range easy to maintain and clean, making the Buffalo a fantastic time-saving option for the pro kitchen. Please note: configured for a natural gas connection by default - can be converted for propane gas by qualified engineer (conversion kit included) . Important: unit must be installed and commissioned by a Gas Safe Engineer. Unit is unsuitable for installation in mobile units such as vans and food trucks. Installation is not included as standard - please call if required.

See full description
Specifications for 6 Burner Gas Oven Range with Castors
  • Product Type
    Gas Oven Range
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome