0
1
2
3

Air Fryer Oven 13L Multi-Function Mini Oven with 12 Preset Programs 1200W

Order Code: ZT4184634S

£59.99 Inc VAT (20%)


Description

Fast, energy saving: The toaster oven's rapid air circulation system delivers a crispy texture with 90% less oil than deep frying. This efficient design allows for faster cooking times while saving more energy compared to regular ovens.40-220℃ temperature, 12h timer with 12 presets: Set the heat and cooking time of the table top oven to your choice. With 12 presets (6 in oven mode and 6 in air fryer mode) , this appliance eliminates guesswork about time and temperature, making it ideal for beginners.13L capacity: A countertop oven with enough space to cook food for yourself. The small oven has room for 4 slices of toast or 8 chicken wings. Moreover, the 3-layer design with an included rack shelf, air fryer basket and deep pan - can cook multiple different food at a time.Inner light and crumb tray: Easy to see inside this portable oven as your food cooks. Tray to catch the mess at the bottom for easy cleaning.Dimensions: 33.5W x 32D x 32.5Hcm. Inner: 25W x 26D x 19.8Hcm. Door opening angle: 90°.

See full description
Specifications for Air Fryer Oven 13L Multi-Function Mini Oven with 12 Preset Programs 1200W
  • Capacity
    13L
  • Product Type
    Air Fryer Oven
  • Power Output
    1200W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome