0
1
2
3

Air Fryer Oven 20L Multi-Function Mini Oven with Double Layered Glass Door 1400W

Order Code: ZT4184525S

£73.99 Inc VAT (20%)


Description

Fast, energy saving: The toaster oven's rapid air circulation system delivers a crispy texture with 90% less oil than deep frying. This efficient design allows for faster cooking times while saving more energy compared to regular ovens.90-230℃ temperature, 60 min timer with 7 functions: Set the heat and cooking time of the table top oven to your choice. Switch between warm, broil, convection broil, toast, bake, convection bake and air fry. So many options for the great cook, every time.20L capacity: A countertop oven with enough space to cook food for yourself. The small oven has room for 8 slices of toast, an 11" pizza, or a 1.5kg of chicken. Moreover, the 3-layer design with an included rack shelf, air fryer basket and deep pan - can cook multiple different food at a time.Inner light and crumb tray: Easy to see inside this portable oven as your food cooks. Tray to catch the mess at the bottom for easy cleaning.Dimensions: 36W x 37.7D x 34.5Hcm. Inner: 28.3W x 28.5D x 21.8cm. Door opening angle: 82°.

See full description
Specifications for Air Fryer Oven 20L Multi-Function Mini Oven with Double Layered Glass Door 1400W
  • Product Type
    Air Fryer Oven
  • Power Output
    1400W
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome