0
1
2
3
4
5
6
7
8
9

Baridi 60cm 4 Zone Induction Hob Boost Function 9 Settings Touch Control 13A Plug 2800W

Order Code: ZT3613265S

£189.99 Inc VAT (20%)


Description

Baridi 60cm 4 Zone Induction Hob, Boost Function, 9 Settings, Touch Control, 13A Plug, 2800W
• This Baridi induction hob has a total power output of 2800W split across four independently controllable zones with nine power settings. Supplied with a standard 3-pin plug and 1m long cable meaning there is no need to wait for an electrician to hardwire!
• Quick Heat Induction Technology – Induction hob heating is much faster and more efficient than gas or ceramic equivalents. Induction hobs heat using magnetic fields, creating instant heat in any iron, stainless steel or alloy pan.
• Integrated boost function enables you to increase the power on any selected zone by up to 20% beyond the maximum 9th power setting.
• The intuitive touch controls have a range of safety features including a lock function to prevent children and pets from accidentally activating the hob and a pan sensor which disables the zone as soon as a pan is removed.
• Product Dimensions of 600 x 520mm means this induction hob will effortlessly slot into a standard 560 x 490mm cut out.
• Model No. DH177

See full description
Specifications for Baridi 60cm 4 Zone Induction Hob Boost Function 9 Settings Touch Control 13A Plug 2800W
  • MFR Part No.
    DH177
  • Weight
    7.9kg
  • Type
    Induction
  • Power Output
    2800W
  • Depth
    52cm
  • Width
    59cm
  • Cable Length
    1m
  • Height
    6cm
  • Supply Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome