0
1
2
3
4
5

Baridi 60cm Bridge Zone Induction Hob 4 Zones Boost Function 9 Power Settings 2800W

Order Code: ZT3613271S

£199.99 Inc VAT (20%)


Description

Baridi 60cm Bridge Zone Induction Hob, 4 Zones, Boost Function, 9 Power Settings, 2800W
• This Baridi induction hob has a total power output of 2800W split across four independently controllable zones with nine power settings.
• The two left zones of this induction hob can instantly transform into one larger, versatile cooking zone, ideal for larger pots and pans as well as griddles.
• Easily control the cooktops settings with a press of your finger. The intuitive touch controls have a range of safety features including a lock function to prevent children and pets from accidentally activating the hob and a pan sensor which disables the zone as soon as a pan is removed.
• Product Dimensions of 600 x 520mm means this induction hob will effortlessly slot into a standard 560 x 490mm cut out, making it easy for an electrician to install. Not supplied with a mains plug, this hob must be hard-wired.
• Timer setting ensures full control while cooking. Each zone can be independently controlled with a time between 1 and 99 minutes.
• Model No. DH178

See full description
Specifications for Baridi 60cm Bridge Zone Induction Hob 4 Zones Boost Function 9 Power Settings 2800W
  • Weight
    7.8kg
  • MFR Part No.
    DH178
  • Type
    Induction
  • Power Output
    2800W
  • Width
    59cm
  • Depth
    52cm
  • Height
    6cm
  • Cable Length
    1m
  • Supply Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome