0
1
2
3
4
5
6
7
8
9

Baridi Portable Induction Hob Two Zone 2800W 10 Power Settings Timer Function Black

Order Code: ZT3613278S

£109.99 Inc VAT (20%)


Description

Baridi Portable Induction Hob: Two Zone, 2800W, 10 Power Settings, Timer Function, Black
• Portable - Thanks to its lightweight and compact design, the Baridi dual-zone induction hob is not only perfect for cooking in your kitchen at home, but also for caravans or camping.
• Power - Each zone features five power settings, the left zone ranges from 600W-1800W, the right zone ranges from 200W-1000W, ensuring the versatility you need to cook the perfect dish.
• Timer Function - This Baridi dual-zone induction hob also features a digital timer which runs for up to 3 hours, helping to keep your cooking stress free.
• Safety - Features a child safety lockout which prevents accidental settings changes as well as an automatic shutdown function after the pan is removed.
• Quick Heat Induction Technology – Induction hob heating is much faster and more efficient than gas or ceramic equivalents. Induction hobs heat using magnetic fields, creating instant heat in any iron, stainless steel or alloy pan.
• Model No. DH146

See full description
Specifications for Baridi Portable Induction Hob Two Zone 2800W 10 Power Settings Timer Function Black
  • Weight
    4.85kg
  • MFR Part No.
    DH146
  • Type
    Induction
  • Depth
    36cm
  • Power Output
    2800W
  • Width
    60cm
  • Cable Length
    1.5m
  • Height
    6.5cm
  • Supply Voltage
    220-240V