0
1

BDM373SS Built-in 35/70L Double Oven Stainless Steel

Order Code: ZT2114593S

£529.99 Inc VAT (20%)


Description

The Statesman BDM373SS Built In 35/70L Multifunction Double Oven is a fantastic addition to your home. It has a 35L top oven capacity and a bottom oven capacity of 70L giving you lots of room to cook any meal. The doors are 2 layer flat glass and gives the option for open or closed door grilling. With fantastic features from an LED display, a digital minute minder, removable rack supports, adjustable shelf positions and 3 cooking functions to help make cooking easy. Finally the oven comes with accessories including 2 oven shelves and 1 deep oven pan. Dimensions (mm): H885 x W594 x D550. Energy Rating B

See full description
Specifications for BDM373SS Built-in 35/70L Double Oven Stainless Steel
  • Product Type
    Double Oven
  • Colour
    Silver
  • Energy Rating
    B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome