Black Vertical Cooker Hood 600mm - KPVH65

Order Code: ZT4958304S

£109.99 Inc VAT (20%)


Description

Kitchenplus Black Vertical Cooker Hood 600mm 60cm Extraction hood Extraction rate of 330m3/hr 5 Layer aluminium washable grease filter Extract or recirculate air Push button control for easy operation 3 Extraction speeds 150mm Air outlet 2 x 2W LED bulbs Extendable 2 piece chimney Quiet 62dB operation Can be used with carbon filter where external extraction is unavailable All wall fixings included

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Black Vertical Cooker Hood 600mm - KPVH65
  • Colour
    Black
  • Width
    600mm
  • Product Type
    Vertical Cooker Hood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome