BSF60SS Built-in Fan Oven Stainless Steel

Order Code: ZT2114621S

£319.99 Inc VAT (20%)


Description

The Statesman BSF60SS Stainless Steel Built In 65L Fan Oven is a fantastic addition to your home. With fan operated cooking, 4 cooking functions and a 2 hour timer cooking has never been easier. With a removable door and an easy clean enamel interior you can clean your oven easily and always keep it looking its best. The oven comes with accessories including 2 oven shelfs, 1 universal pan and is pre fitted with a 13A cable to save time on installation. Dimensions (mm): H595 x W595 x D575. Energy Rating A

See full description
Specifications for BSF60SS Built-in Fan Oven Stainless Steel
  • Width
    595mm
  • Depth
    575mm
  • Height
    595mm
  • Material
    Stainless Steel
  • Capacity
    65L
  • Product Type
    Built-in Fan Oven
  • Energy Rating
    A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome