Dominator One Series 6 Zone Induction Range on Castors E163i

Order Code: ZT4865027S

£6,399.99 Inc VAT (20%)


Description

The brand new E163i six zone induction range is ideal for schools, care homes, cafés and smaller pubs and restaurants with limited service periods. Six 1.85kW heat zones, 6mm toughened glass hob, precise and instantly controllable heat zone power control and pan sensing technology which turns the zone off when no pan is present, saving energy. Zones can be boosted to 3.5kW when time and intense heat is of the essence. The 2/1 GN fan-assisted oven with twin glass-panelled doors has 5 shelf positions and is supplied with two shelves. The unit is supplied on adjustable castors. Three phase - 32 Amp (L1: 30; L2: 30, L3:16.1) .

See full description
Specifications for Dominator One Series 6 Zone Induction Range on Castors E163i
  • Product Type
    Induction Range

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome