Gas Hob with 4 Cooking Zones 60cm - Black

Order Code: ZT4905886S

£149.99 Inc VAT (20%)


Description

Enhance the aesthetics of your kitchen with a stylish black glass gas hob, adding a touch of modern elegance to your cooking space. Equipped with four high-performance burners, this hob delivers a total power of 8kW. The robust cast iron pan supports not only provide stability for your cookware but also contribute to the hob's durability. Enjoy precise control over each burner's flame intensity with individual knob controls. With its compact 60cm width, this black glass gas hob is ideal for kitchens with limited space while still offering the convenience and performance of a larger hob. *IMPORTANT Please note that changing or repairing anything connected to gas carries significant risk and must be carried out by a Gas Safe registered engineer. Warranty will be voided if installed or repaired without a gas safe certificate.

See full description
Specifications for Gas Hob with 4 Cooking Zones 60cm - Black
  • Weight
    12.6kg
  • MFR Part No.
    DH226
  • Type
    Gas
  • Cable Length
    1m
  • Power Output
    8kg/mm
  • Height
    4cm
  • Width
    60cm
  • Depth
    51cm