Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Ovens & Hot Plates
Grid Switch 1 Way DP Hob/oven 20A White
By Novar ED&S
Order Code:
ZT5106796S
£10.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.39
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/ovens-and-hot-plates/grid-switch-1-way-dp-hob-oven-20a-white/p/ZT5106796S
Add to quotation
View all Ovens & Hot Plates
Description
Novar ED&S GRID SWITCH 1 WAY DP HOB/OVEN 20A WHITE Grid Plus (GRID) K4896HBWHI
Specifications
Specifications for Grid Switch 1 Way DP Hob/oven 20A White
Colour
White
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome