HPD250 Portable Hot Plate Two Elements 190MM 1.5KW and 160MM 1KW 240V

Order Code: ZT1063508X

£21.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.490%
5 - 9£20.634%
10 - 19£19.778%
20 +£18.9112%

Order by 3pm, get it Tomorrow

Description

TEC-HP03
Compact and portable hot plate made to current CE specifications. Cast iron element, thermostatic control from simmer to boil in six settings with a durable easy to clean surface. Two hot plates, a 190mm 1.5kW and 160mm 1kW.

Specifications for HPD250 Portable Hot Plate Two Elements 190MM 1.5KW and 160MM 1KW 240V
  • Hot Plate Diameter
    160mm
    190mm
  • Model Number
    TEC-HP03
  • Power Output
    1kg/mm
    1.5kg/mm
  • Type
    Double Hot Plate
  • MFR Part No.
    ISBH0363
  • Colour
    White
  • Standards Met
    CE Specifications

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome