0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

Large Outdoor Wood-Fired Pizza Oven & Smoker with Side Shelves & Stand - DG103

Order Code: ZT3286703S

£449.99 Inc VAT (20%)


Description

Industrial wood-fired pizza oven and smoking oven, ideal for cooking/smoking pizza, fish, meat, vegetables and much more. Two side shelves creates additional storage and preparation space. Features two rear wheels for easy manoeuvrability. Fuel Source: Untreated wood, logs or charcoal (not included) Supplied with pizza paddle, cleaning brush and water resistant cover.
• HIGHLY VERSATILE - Ideal for cooking/smoking pizza, fish, meat, vegetables and much more.
• ADDITIONAL SPACE - Includes two side shelves.
• FEATURES - Two rear wheels for easy manoeuvrability.
• COMPATIBLE WITH VARIOUS FUEL SOURCES - Untreated wood, logs or charcoal (not included) .
• COOKS LARGE PIZZAS WITH EASE - Cook any pizza up to 14" to share with family and friends, or tuck in by yourself!
• DIMENSIONS (W x D x H) - 1090 x 810 x 1770mm.
• ACCESSORIES INCLUDED - Pizza paddle, cleaning brush and water resistant cover.

See full description
Specifications for Large Outdoor Wood-Fired Pizza Oven & Smoker with Side Shelves & Stand - DG103
  • MFR Part No.
    DG103
  • Weight
    73kg
  • Height
    177cm
  • Width
    109cm
  • Depth
    81cm