0
1
2
3
4
5

Outdoor Pizza Oven Rain Cover & Union Jack Bunting

Order Code: ZT3961195S

£209.99 Inc VAT (20%)


Description

Elevate your garden parties to a new level with this ultimate outdoor pizza oven and Union Jack bunting bundle!

This impressive outdoor pizza oven is designed to deliver the ultimate pizza-making experience. Crafted from high-quality stainless steel and coated with a black powder finish, this sleek and sturdy oven is built to withstand the test of time. A waterproof rain cover, specifically designed for this versatile KuKoo pizza oven, will further enhance its durability by protecting it from the elements when not in use. Fuelled by charcoal, it allows you to create mouth-watering pizzas with that signature smoky flavour. Its spacious cooking chamber can accommodate pizzas up to 12 inches in diameter and cooks them in record speed, perfect for satisfying hungry guests with your traditional-style pizza. Take full control of your cooking with the built-in thermometer and adjustable airflow controls, ensuring precise temperature management for perfectly cooked pizzas every time. With its compact size, lower storage shelf, and portable design, it's the ultimate addition to your outdoor entertaining setup.

This oven also comes with a pizza peel, pizza stone, and a sturdy pizza cutter, providing you with everything you need to create gourmet pizzas like a pro. Easily manoeuvre pizzas in and out of the oven using the stainless-steel pizza peel which features a long wooden handle for safety. The thick pizza stone ensures even heat distribution, creating an ideal cooking surface for your pizzas. When you're ready to serve, the sharp pizza cutter will effortlessly slice through your pizzas with precision.

With the addition of the vibrant 10m long Union Jack flag bunting, you can add a festive touch to your outdoor parties. Made from high-quality polyester, this double-sided bunting features the iconic red, white, and blue Union Jack design, and can be easily hung up around your cooking area or patio to create a patriotic atmosphere for your gatherings. Whether you're celebrating the Kings Coronation, hosting a British-themed party, or simply want to add some flair to your outdoor space, this Union Jack flag bunting is the perfect addition to your dining area.

Impress your guests with your pizza-making skills and show off your love for Britain with this unique outdoor pizza oven and Union Jack flag bunting bundle.



Product Features:


* Portable Outdoor Pizza Oven
* Stonebake, BBQ Smoke or Grill Food
* Free Pizza Peel, Cutter, Stone & Rain Cover
* 10m Bunting with 25 Triangle Flags
* Double Sided Union Jack Flag Design

Specifications:


* Pizza Oven Colour: Black
* Pizza Oven Weight: 27kg
* Pizza Oven Material: Powder Coated Steel
* Pizza Oven Height: 156cm/1.56m/61.4"
* Pizza Oven Width: 64cm/0.64m/25.2"
* Pizza Oven Depth: 43cm/0.43m/16.9"
* Pizza Oven Internal Dimensions: 34.5cm x 48cm
* Pizza Oven Fuel: Charcoal
* Pizza Peel Material: Stainless Steel Peel & Wooden Handle
* Pizza Peel Dimensions: 83cm L x 22cm W
* Rain Cover Dimensions: 165.5cm H x 103.5cm W
* Rain Cover Material: PVC 40% and Polyester 60%
* Bunting Material: 65D Polyester
* Bunting Length: 10m
* Flag Dimensions: 20cm x 28cm
* Number of Flags: 25

Box Contents:


* 1 x Portable Outdoor Pizza Oven
* 1 x Durable 10m Union Jack Bunting
* 1 x Waterproof Rain Cover
* 1 x Large Pizza Peel
* 1 x Heavy Duty Pizza Stone
* 1 x Sharp Pizza Cutter

See full description
Specifications for Outdoor Pizza Oven Rain Cover & Union Jack Bunting
  • Product Type
    Outdoor Pizza Oven
  • Weight
    27kg
  • Colour
    Black
  • Bunting Length
    10m
  • Internal Dimensions
    34.5cm x 48cm
  • Flag Dimensions
    20cm x 28cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome