0
1
2
3
4
5
6
7
8
9
10

Portable Gas Pizza Oven With Stone Baking Base, Water Resistant Cover, Carry Bag, and 12" Pizza Peel - DG257

Order Code: ZT3112440S

£229.99 Inc VAT (20%)


Description

Fast Cooking Times - Gas pizza ovens heat up quickly, allowing you to cook pizza in a fraction of the time it would take in a traditional wood-fired pizza oven.
Consistent Heat - Gas pizza ovens provide consistent heat, even in the garden, which helps to create an evenly cooked pizza with a perfectly crisp crust.
Outdoor Kitchen- Complete your garden kitchen, gas pizza ovens can be used to cook a wide variety of dishes, from bread to roasts and even baked desserts.
Accessories Included - Supplied with a water-resistant cover, pizza stone, pizza peel and a 27mm regulator and hose assembly for propane gas bottles, you'll have everything you need to get started.
Portability - Supplied with a waterproof cover which doubles up as a carry bag. Can be set up on any garden table. Weighs only 11kg. Dimensions (W x D x H) : 400 x 660 x 345mm.

See full description
Specifications for Portable Gas Pizza Oven With Stone Baking Base, Water Resistant Cover, Carry Bag, and 12" Pizza Peel - DG257
  • Weight
    11kg
  • MFR Part No.
    DG257
  • Height
    34.5cm
  • Width
    40cm
  • Maximum Temperature
    500
  • Depth
    66cm