0
1
2
3
4
5

3-Way Absorption Fridge

Order Code: ZT3960385S

£309.99 Inc VAT (20%)


Description

Combining style and functionality, this 3-way absorption fridge has everything you need to give you all the at home luxuries while on the road.

The sleek black finish will perfectly integrate into your camper kitchen while also providing incredible durability and protection for years to come. Although a compact design, the unit boasts an impressive 43L capacity offering you plenty of storage space for all your groceries.

Designed with practicality in mind, there's a compartment to accommodate all shapes and sizes of products. Two sturdy wire shelves fill the main section of the fridge which provide sufficient storage space to keep your refrigerator organised. Conveniently adjustable, the shelves can be rearranged to best suit the contents and ensure the fridge is used to its maximum potential. To keep your bottles secure and upright throughout the journey, there are two generously sized door trays which can also be moved depending on the height of the items you wish to store. The removable nature of the storage fixtures allows for easy cleaning to help maintain excellent hygiene standards.

To further enhance the functionality of this absorption fridge, the unit can accommodate either a left- or right-hand door opening depending on your campervans interior or personal preference thanks to the useful door hinge on both sides.

Benefitting from 3 power sources - gas, DC and AC - this is a versatile and reliable option for keeping your food and drinks cool. It's especially ideal for camping trips and venturing off grid where power may be limited. The highly efficient heat absorption cycle quickly and effectively cools the fridge for optimum performance despite its incredibly low energy consumption.

Although extremely powerful, this 3-way fridge is completely silent when in use which helps to maintain a pleasant living environment. Operating the unit is made easy with the front mounted control panel. Simply connect your chosen power source, turn the dial to indicate which method you have selected and then the fridge will do the rest. If you're using AC power, then you can take advantage of the thermostat to adjust the temperature between 7 - 14°C to create the perfect climate.

Whether for a motorhome, caravan, or campervan, this powerful 43L absorption fridge is the ultimate kitchen upgrade for keeping your food fresh while on the go.



Product Features:


* Generous 43L Fridge Capacity
* Left Or Right Opening Door
* 100% Silent Operation
* 2 x Removable Fridge Shelves
* 3 Way Powered - Gas, DC & AC

Specifications:


* Colour: Black
* Material: Plastic & Metal
* Weight: 17.8kg
* Height: 600mm/60cm/23.6"
* Depth: 490mm/49cm/19.3"
* Width: 435mm/43.5cm/17.1"
* Capacity: 43L
* Power: 0.4A, 80W
* DC Voltage: 12V
* AC Voltage: 220V - 240V
* Temperature: 7-14°C
* Gas Type: G30 (Butane) G31 (Propane)
* Gas Consumption: 12g/h
* Gas Input Pressure: 28-30/37 mbar
* HI-top - 1800V, 0.18Ma, 3s
* DC Power Cord Length: 203cm
* AC Power Cord Length: 121.5cm

Box Contents:


* 1 x Powerful Absorption Fridge
* 1 x Handy Fixing Kit

See full description
Specifications for 3-Way Absorption Fridge
  • Height
    600mm
  • Width
    435mm
  • Capacity
    43L
  • Product Type
    3-Way Absorption Fridge
  • Colour
    Black
  • Depth
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome