0
1
2
3
4
5

47cm Under Counter Fridge Freezer White

Order Code: ZT1086270S

£199.99 Inc VAT (20%)


Description

This sleek under-counter fridge freezer is ideal for households, student accommodation and office environments where space is a premium. Its compact design fits neatly under the counter and has been fitted with adjustable feet to keep it stable on any service and reversible doors to fit your kitchen layout. This compact fridge freezer has a net capacity of 87 litres with a fridge holding 61 litres and freezer storage of up to 26 litres. The fridge compartment has 1 safety glass shelf, 2 door compartments with an egg rack and a clear salad drawer with glass cover. The freezer is one large area ideal for continual use.

Product Dimensions (mm): H:837 x W:470 x D:492

See full description
Specifications for 47cm Under Counter Fridge Freezer White
  • Width
    470mm
  • Height
    837mm
  • Depth
    492mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome