50L Tabletop Drinks Fridge, Mini Beer Cooler, Glass Door, Stainless Steel - DH75

Order Code: ZT3108735S

£169.99 Inc VAT (20%)


Description

Premier 46 litre capacity minibar using direct compressor cooling technology to give a temperature range between 3-10°C. Built-in thermostat to control temperature to user's preference. Design features two strong removable wire rack shelves, internal LED light and built-in security lock. Energy Efficiency Class E. Ventilation Space - a minimum space of 50mm is required for the rear of the fridge and 30mm for the top and both sides. This will maximise the efficiency, performance and life of the fridge and also ensure that there is sufficient space for the hinge to operate effectively.
• Premium Quality - Using direct compressor cooling technology to give a temperature range between 3-10°C. The built-in thermostat can control the temperature to your preference.
• Great Capacity - 50 litre size means plenty of room for beer, wine and soft drinks with space for up to 64, 330ml cans. Nett (Useable) Capacity = 46L.
• Easy to Use - The automatic defrost feature fitted makes using this device as easy and convenient as possible.
• Fully Featured - Removable waved metal shelves along with reversible doors to help you postion it perfectly wherever you want. Also including an LED light and built-in security lock to keep your drinks where you left them.
• On Counter Size - Dimensions (W x D x H) : 510 x 465 x 560mm

See full description
Specifications for 50L Tabletop Drinks Fridge, Mini Beer Cooler, Glass Door, Stainless Steel - DH75
  • Weight
    18.0kg
  • MFR Part No.
    DH75
  • Noise Level
    42dBA
  • Capacity
    Net Capacity, 46L
  • Energy Rating
    E
  • Width
    44cm
  • Depth
    47cm
  • Rated Voltage
    220-240V
  • Frequency
    50Hz
  • Temperature Range
    03-Oct
  • Height
    53cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome