0
1
2
3

91L Freestanding Under Counter Fridge Reversible Door 47.5cm Wide Grey

Order Code: ZT4184465S

£129.99 Inc VAT (20%)


Description

91L Capacity, Under-counter Fridge: Great for fitted kitchens and smaller home and office spaces. Although a slightly small fridge, this fridge freezer is spacious enough for a small family, flatmates or even solo living.10L Low Temperature Chiller: Refrigerator comes with a top cold box, keeping food and drinks cool and chilled easily - great for the hot days and evenings.Multi-storage: This under counter larder fridge also features adjustable shelves, bottom fruit/vegetable drawer box and door racks - plenty of room to hold and organise food in a safe manner.0-10℃ Adjustable Temperature: Sets to five different levels - change to a temperature which is most suitable for you and the inside food.Dimensions: 84H x 47.5W x 44.2Dcm. Chill box: 18.5H x 39.5W x 13Dcm. Door maximum opening angle: 180°.

See full description
Specifications for 91L Freestanding Under Counter Fridge Reversible Door 47.5cm Wide Grey
  • Width
    47.5cm
  • Door Opening Angle
    180
  • Capacity
    91L
  • Colour
    Grey
  • Product Type
    Under Counter Fridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome