0
1
2
3
4
5
6
7
8

Baridi 12 Bottle Wine Cooler with Digital Touch Screen Controls & LED Light Black

Order Code: ZT3613323S

£199.99 Inc VAT (20%)


Description

Baridi 12 Bottle Wine Cooler with Digital Touch Screen Controls & LED Light, Black
• Attractive tempered mirror glass door helps to reflect UV light and protect your wine while letting you see the contents at a glance.
• Eliminates humming, uses less electricity and causes less vibration, making it ideal for the home environment. Range between 12-18°C, controlled by touch screen controls.
• At a whisper quiet 25dB this fridge is suitable for placing under counter or looks great on top of a kitchen counter.
• Removable waved metal shelves with space for up to 12 bottles of wine. Accommodates Max. Bottle Height: 330mm.
• Product Dimensions (W x D x H) : 265 x 515 x 645mm.
• Accommodates Max. Bottle Height: 330mm.
• Annual energy consumption 92 KWh/a.
• Ventilation Space - a minimum space of 20mm is required for the rear and top of the fridge and 30mm for both sides. This will maximise the efficiency, performance and life of the fridge and also ensure that there is sufficient space for the hinge to operate effectively.
• Model No. DH73

See full description
Specifications for Baridi 12 Bottle Wine Cooler with Digital Touch Screen Controls & LED Light Black
  • MFR Part No.
    DH73
  • Weight
    17.5kg
  • Energy Rating
    F
  • Capacity
    12 Bottles
  • Temperature Range
    Dec-18
  • Depth
    54.7cm
  • Rated Voltage
    230V
  • Height
    74cm
  • Frequency
    50Hz
  • Width
    27.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome