Lockable Counter Top Fridge and Icebox 46L

Order Code: ZT3484441S

£209.99 Inc VAT (20%)


Description

A+ Energy rating.Ice box compartment.1 Wire shelf, 2 balcony shelves.Reversible door.Key lock.Mechanical temperature control.Energy consumption: 110kWh/year.Refrigerant: R600a.Climate class - ST (designed to operate in temperatures between 16-38 degrees C) .Noise level: 41dB (A) .Fridge net capacity: 42L (Ice box: 4L) .H x W x D: 510 x 440 x 470mm.2 year guarantee.

See full description
Specifications for Lockable Counter Top Fridge and Icebox 46L
  • Depth
    470mm
  • Width
    440mm
  • Height
    510mm
  • Energy Rating
    A+

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome