0
1

Under Counter Fridge Energy Rating F

Order Code: ZT1063489X

£179.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

OS027
Ideal kitchen fridge. Chilled food compartment. Door opening reversible. Glass shelves. Star rating 4*. Temperature control dial.
Colour: white.
Net weight: 25kg.
H x W x D: 820 x 470 x 440mm.
Capacity:
fresh food 83ltr.
frozen food 12ltr.
Energy rating: A+.
Rated voltage: 220-240v.
Classification of anti-electric shock: 1.
Conformity: CE approved/British standard plug.

See full description
Specifications for Under Counter Fridge Energy Rating F
  • Energy Rating
    F
  • MFR Part No.
    20/001/020
  • Width
    470mm
  • Rated Voltage
    220 to 240V
  • Capacity
    Fresh Food 83L
    Frozen Food 12L
  • Type
    Under Counter Fridge
  • Colour
    White
  • Depth
    440mm
  • Height
    820mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome