0
1
2
3
4
5
6
7
8
9

Under Counter Wine Beverage Cooler Fridge Built-In Thermostat Light Security Lock 85 Litre Black

Order Code: ZT3286678S

£299.99 Inc VAT (20%)


Description

Premier 85L under-counter fridge using direct compressor cooling technology to give a temperature range between 3-10°C. Built-in thermostat to control temperature to user's preference. Automatic defrost feature fitted to make using this device as easy and convenient as possible. Design features three strong removable wire rack shelves, internal filament bulb and built-in security lock. Fitted with a reversible glass door to make it even easier to fit in any space. Energy Efficiency Class E. Power Cable Length 1.7m. Net (Useable) capacity = 80L. Ventilation Space - a minimum space of 50mm is required for the rear of the fridge and 30mm for the top and both sides. This will maximise the efficiency, performance and life of the fridge and also ensure that there is sufficient space for the hinge to operate effectively.
• PREMIUM QUALITY - Using direct compressor cooling technology to give a temperature range between 3-10°C. The built-in thermostat can control the temperature to your preference.
• LARGE CAPACITY - 85L size means plenty of room for beer, wine and soft drinks with space for up to 110, 330ml cans. Net (Useable) Capacity = 80L.
• EASY TO USE - The automatic defrost feature fitted makes using this device as easy and convenient as possible.
• FEATURES - Removable metal shelves, warm glow light and built-in security lock to keep your drinks where you left them.
• DIMENSIONS (W x D x H) - 474 x 440 x 840mm

See full description
Specifications for Under Counter Wine Beverage Cooler Fridge Built-In Thermostat Light Security Lock 85 Litre Black
  • Noise Level
    41dBA
  • Capacity
    80L
  • MFR Part No.
    DH13
  • Energy Rating
    E
  • Weight
    23kg
  • Height
    84cm
  • Depth
    44cm
  • Width
    47.4cm
  • Rated Voltage
    220-240V
  • Frequency
    50Hz
  • Temperature Range
    03-Oct
    3-10