0
1
2
3
4
5
6
7
8

Under Counter Wine Beverage Cooler Fridge Built-In Thermostat - Stainless Steel

Order Code: ZT3286677S

£249.99 Inc VAT (20%)


Description

Premier 85L under-counter fridge using direct compressor cooling technology to give a temperature range between 3-10°C. Built-in thermostat to control temperature to user's preference. Automatic defrost feature fitted to make using this device as easy and convenient as possible. Design features three strong removable wire rack shelves, internal filament bulb and built-in security lock. Energy Efficiency Class E. Power Cable Length 1.9m. Net (Useable) capacity = 80L. Ventilation Space - a minimum space of 50mm is required for the rear of the fridge and 30mm for the top and both sides. This will maximise the efficiency, performance and life of the fridge and also ensure that there is sufficient space for the hinge to operate effectively.
• PREMIUM QUALITY - Using direct compressor cooling technology to give a temperature range between 3-10°C. The built-in thermostat can control the temperature to your preference.
• LARGE CAPACITY- 85 Litre size means plenty of room for beer, wine and soft drinks with space for up to 110, 330ml cans. Nett (Useable) Capacity = 80L.
• EASY TO USE - The automatic defrost feature fitted makes using this device as easy and convenient as possible.
• FEATURES - Removable metal shelves, warm glow light and built-in security lock to keep your drinks where you left them.
• DIMENSIONS (W x D x H) - 474 x 440 x 840mm

See full description
Specifications for Under Counter Wine Beverage Cooler Fridge Built-In Thermostat - Stainless Steel
  • Noise Level
    41dBA
  • Weight
    23kg
  • MFR Part No.
    DH31
  • Energy Rating
    E
  • Capacity
    80L
  • Depth
    44cm
  • Temperature Range
    03-Oct
  • Height
    84cm
  • Frequency
    50Hz
  • Width
    47.4cm
  • Rated Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome