Undercounter Fridge 3 Door Gastronorm Stainless Steel 368L

Order Code: ZT5538257S

£1,799.99 Inc VAT (20%)


Description

The exterior and interior of the BCC3 are made out of high grade AISI 304 stainless steel which is ideal for any food related applications due to its high durability against oxidising acids making the surfaces easy to sanitise. To aid cleaning the internal corners are rounded and the door gasket and condenser filter are removable.    The Blizzard compact storage counters can either include doors or drawers depending on your preference. All units come with adjustable feet plus the option for castors.   Features  High grade AISI 304 stainless steel exterior & interior Internal corners rounded to aid cleaning 1 x adjustable GN1/1 shelf per door Adjustable feet Replaceable door gasket 35mm insulation Easily removable condenser filter for cleaning

See full description
Specifications for Undercounter Fridge 3 Door Gastronorm Stainless Steel 368L
  • Number of Doors
    3
  • Capacity
    368L
  • Product Type
    Undercounter Fridge