Assorted Jelly Marmalade Portions 20g (00)

Order Code: ZT4874412S

£19.99 Inc VAT (0%)


Description

Enjoy the perfect portion of jelly marmalade with this Robertson's assortment. There are 100 portions per box in a mix of golden shred, silver shred and golden shredless marmalades. The plastic portions are sealed for freshness with an easy-tear opening, and are ideal for buffets, hotels, guesthouses, B&Bs or any self-serve catering uses. Ingredients - Golden Shred Jelly Marmalade - Glucose-Fructose Syrup, Oranges, Sugar, Water, Orange Peel, Gelling Agent: Pectin, Acidity Regulator: Sodium Citrate, Orange Oil, Colour: Plain Caramel. Prepared with 20g fruit per 100g. Total Sugar content 61g per 100g. Golden Shredless Jelly Marmalade - Glucose-Fructose Syrup, Oranges, Sugar, Water, Gelling Agent: Pectin, Acidity Regulator: Sodium Citrate, Orange Oil, Colour: Plain Caramel. Prepared with 25g of fruit per 100g. Total Sugar content 61g per 100g. Lemon Jelly Marmalade (Silver Shred) - Glucose-Fructose Syrup, Lemons, Sugar, Water, Lemon Peel, Gelling Agent: Pectin, Acidity Regulator: Sodium Citrate, Lemon Oil, Colour: Curcumin. Prepared with 20g of fruit per 100g. Total Sugar content 61g per 100g. Nutritional Info (per 100g) Golden Shred: Energy 1038kJ/244Kcal, Fat 0. 1g, Saturated fat 0. 0g, Carbohydrates 60g, -sugar 51g, Fibre 0g, Protein 0. 2g, Salt 0. 10g. Golden Shredless: Energy 1038kJ/244Kcal, Fat 0. 1g, Saturated fat 0. 0g, Carbohydrates 60g, -sugar 52g, Fibre 0g, Protein 0. 3g, Salt 0. 10g. Lemon Jelly: Energy 1049kJ/247Kcal, Fat 0. 1g, Saturated fat 0. 0g, Carbohydrates 60g, -sugar 50g, Fibre 0g, Protein 0. 1g, Salt 0. 10g.

See full description
Specifications for Assorted Jelly Marmalade Portions 20g (00)
  • Product Type
    Jelly Marmalade Portions
  • Portion Size
    20g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome