Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Squash & Soft Drinks
Barrs Irn Bru 330ml Cans (Pack of 24) 982601
By Britvic
Order Code:
ZT1543240S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/squash-and-soft-drinks/barrs-irn-bru-330ml-cans-pack-of-24-982601/p/ZT1543240S
Add to quotation
View all Squash & Soft Drinks
Description
Barrs Irn Bru 330ml Cans (Pack of 24) 982601
Specifications
Specifications for Barrs Irn Bru 330ml Cans (Pack of 24) 982601
MFR Part No.
BRT00053
Depth
402mm
Width
265mm
Height
402mm
Weight
8.7kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome