Beetroot Powder Pouch 100g

Order Code: ZT4859511S

£13.99 Inc VAT (0%)


Description

Zuma's organic beetroot powder is made from 100% organic beetroot and is approved by The Vegan Society. Believed to boost immunity, endurance and stamina as well as increase energy levels, beetroot's health benefits only add to the charm of this distinctive root vegetable. With its rich earthy flavour and vibrant colour, Zuma organic beetroot powder is the key ingredient to make beetroot lattes, red velvet hot chocolates, smoothies and even red velvet cakes. Squeezing 24g of fresh beetroot into each concentrated 3g portion this is the convenient, hassle-free way to add beetroot to your drink's menu. Ingredients - Organic Beetroot Powder (100%) . Nutritional Info (per 100g) : Energy: 1470kj/347kcal, Fat: 1. 1g, of which saturates: 0. 1g, Carbohydrates: 70g, of which sugars: 45. 9g, Fibre: 6. 1g, Protein: 11. 3g, Salt: 1. 37g.

See full description
Specifications for Beetroot Powder Pouch 100g
  • Product Type
    Beetroot Powder
  • Weight
    100g
  • Pack Type
    Pouch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome