Blackberry & Blueberry Smoothie Mix 1L

Order Code: ZT4871283S

£9.39 Inc VAT (20%)


Description

With a popular combination of summer berries, Simply's blackberry and blueberry smoothie mix tastes super refreshing. Made with real fruit puree, it provides the easiest way to make a delicious smoothie with minimal ingredients - just blend with ice. You can also use the mix as the base of a morning smoothie bowl. The smoothie mix is gluten and nut free, suitable for halal and is certified vegan by the Vegetarian Society. Ingredients - Pressed Fruit Purees and Juice Concentrate* 36% (Banana Puree, Blackberry Puree 7%, Blueberry Puree 7%, Apple*, Elderberry*), Water, Sugar, Acidity Regulator: Citric Acid, Natural Flavourings, Antioxidant: Ascorbic Acid, Stabiliser: Pectin. Nutritional Info (per 100ml) : Energy: 539 Kcal/127 Kj. Fat: 2. 6g, of which saturates: 0. 1g, Carbohydrates: 31g, of which sugars: 30g, Fibre: 0g, Protein: 0. 2g, Salt: trace. Ambient (cool, dry place below 15C) Keep refrigerated after opening.

See full description
Specifications for Blackberry & Blueberry Smoothie Mix 1L
  • Volume
    1L