Boost Berry Vitamin Water 500ml

Order Code: ZT4872025S

£20.49 Inc VAT (20%)


Description

VITHIT Boost quenches your thirst with a mouthwatering blend of summer berries, fused with water and a powerful burst of ginseng and rooibos tea. It's low-calorie (under 35) and low-sugar (under 6 grams), naturally flavoured, and free from artificial additives. Enjoy a delicious boost of hydration and vitamins without the guilt. Ingredients - Water, 7% Juice (Apple 4. 9%, Elderberry 0. 7%, Rose Hip 0. 7%, Strawberry 0. 35%, Grape 0. 07%, Blueberry 0. 07%, Blackberry 0. 07%, Raspberry 0. 07%, Blackcurrant 0. 07%), Rooibos tea extract, Citric Acid, Siberian Ginseng Infusion, flavourings, carrot concentrate, stabiliser gum arabic, antioxidant ascorbic acid, Sucralose, Vitamin blend (Vitamin C, Niacin, Pantothenic acid Vitamin B6, Vitamin B1, Biotin, Folic acid, Vitamin B12) . Nutritional Info (per 100ml) : Energy: 15KJ/3Kcal, Fat: 0g, of which saturates: 0. 1g, Carbohydrates: 0. 8g, of which sugars: 0. 7g, Fibre: 0g, Protein: 0. 5g, Salt: 0. 01g. Storage Instructions - Store at ambient temperature.

See full description
Specifications for Boost Berry Vitamin Water 500ml
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome