Catering Tub 3kg Nutella (Hazelnut & Cocoa Spread, Ideal for Catering)

Order Code: ZT4874179S

£29.99 Inc VAT (0%)


Description

Nutella has an authentic taste of hazelnuts and cocoa and its unique creaminess intensifies the flavour. It is so delicious that even a small amount is highly satisfying. This 3kg catering tub of Nutella spread is ideal for hotels, bed & breakfasts, restaurants and other dining facilities. It contains no artificial colours or preservatives and is suitable for vegetarians. Ingredients - Sugar, Palm Oil, Hazelnuts (13%), Fat-Reduced Cocoa (7. 4%), Skimmed MILK Powder (6. 6%), Whey Powder (MILK), Emulsifier: Lecithin (SOYA), Vanillin. Nutritional Info (per 100g) : Energy: 539 Kcal/Kj. Fat: 30. 9g, of which saturates: 10. 6g, Carbohydrates: 57. 5g, of which sugars: 56. 3g, Fibre: 0g, Protein: 6. 3g, Salt: 0. 1g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Catering Tub 3kg Nutella (Hazelnut & Cocoa Spread, Ideal for Catering)
  • Weight
    3kg
  • Pack Type
    Tub
  • Product Type
    Catering Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome