Coco Cream of Coconut 500ml

Order Code: ZT4878195S

£13.29 Inc VAT (20%)


Description

With Coco Rel Cream of Coconut, you can effortlessly craft coconut-infused cocktails, mocktails, and culinary delights. This product combines cane sugar, coconut meat and coconut milk, ensuring a smooth and uniform blend with minimal separation. Ingredients - Coconut concentrate, sugar, humectant: glycerol, salt, mono & diglycerides of fatty acids, thickener, tocopherol-rich extract, preservative: potassium sorbate, acid: citric acid ADDITIVES. Nutritional Info (per 100ml) : Energy: 314. 07kj/kcal, Fat: 8. 21g, of which saturates: 7. 29g, Carbohydrates: 60. 10g, of which sugars: 53. 35g, Fibre: 2. 12g, Protein: 0. 86g, Salt: 0. 16g. Storage - Keep cool and away from direct sunlight, heat sources.

See full description
Specifications for Coco Cream of Coconut 500ml
  • Product Type
    Cream of Coconut
  • Volume
    500ml
  • Flavour
    Coconut