Golden Shred Jelly Marmalade Portions 100g (00)

Order Code: ZT4874289S

£20.99 Inc VAT (0%)


Description

Robertson's clear and tangy orange marmalade is delicious on hot buttery toast or in sandwiches. In a pack of 100, these 20g portions of Robertson's golden shred marmalade are sealed for freshness with easy-tear opening, and are ideal for buffets, hotels, guesthouses, B&Bs or any self-serve catering uses. Ingredients - Golden Shred Jelly Marmalade Glucose-Fructose Syrup, Oranges, Sugar, Water, Orange Peel, Gelling Agent: Pectin, Acidity Regulator: Sodium Citrate, Orange Oil, Colour: Plain Caramel. Prepared with 20g fruit per 100g. Total Sugar content 61g per 100g. Nutritional Info (per 100g) : Energy 1038kj/244kcal, Fat 0. 1g, Saturated fat 0. 0g, Carbohydrates 60g, -sugar 51g, Fibre 0g, Protein 0. 2g, Salt 0. 10g.

See full description
Specifications for Golden Shred Jelly Marmalade Portions 100g (00)
  • Weight
    100g
  • Flavour
    Orange
  • Product Type
    Jelly Marmalade
  • Portion Size
    20g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome