HT839 Strawberry Puree 1L

Order Code: ZT4871388S

£13.99 Inc VAT (20%)


Description

Creating amazing cocktails is easy with Simply's strawberry puree. Packed with real fruit, this strawberry puree can be layered into cocktails, blended into smoothies or added into fruity frappes. Use it to make a delicious strawberry prosecco or frozen daiquiri, or try it as a way to decorate cheesecakes. Not only does it taste great but the puree is also gluten and nut free, suitable for halal and is vegan certified by the Vegetarian Society. This puree works great in many recipes! Need a quick idea? Why not use it to whip up a delicious strawberry daiquiri. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Strawberry Puree (50. 1% v/v), Acid: Citric Acid, Natural Flavouring, Concentrate (Sweet Potato, Safflower & Apple), Natural strawberry flavouring, Preservative: Potassium sorbate, Stabiliser: Pectin. Nutritional Info (per 100ml) : Energy: 1056 Kcal/249 Kj. Fat: 0. 2g, of which saturates: 0. 1g, Carbohydrates: 61. 2g, of which sugars: 61. 2g, Fibre: 0. 4g, Protein: 0. 3g, Salt: 0. 01g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened Keep container closed. Keep cap area clean and free from puree residues. Store in dry, cool ambient conditions, away from heat sources and odorous materials.

See full description
Specifications for HT839 Strawberry Puree 1L
  • Product Type
    Strawberry Puree
  • Volume
    1L
  • Flavour
    Strawberry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome