Hydrate Electrolyte Water Orange 12 X 500ml

Order Code: ZT3141025S

£19.99 Inc VAT (20%)


Description

Wow Hydrate Electrolyte Water Orange 12 x 500ml
Our tasty range of electrolyte drinks contain a variety of essential vitamins and electrolytes complemented by a delicious flavour. These vitamins and electrolytes are stored within the water, keeping the vital ingredients in our electrolyte waters at their most powerful. Electrolytes are substances containing ions that the body needs. Calcium contrubutes to normal blood clotting and muscle function and magnesium contributes to electrolyte balance and muscle function.
ELECTROLYTES
Electrolytes are important as they are required for a wide range of bodily processes. Each of our electrolyte waters contain three essential electrolytes. Calcium Lactate and Magnesium Carbonate, which contribute to nerve and muscle function whilst helping to maintain electrolyte balance, and Sodium Chloride, which helps to increase fluid absorption and retention keeping you hydrated.
VITAMIN C
A powerful antioxidant that supports healthy cells and keeps them hydrated. Vitamin C increases energy levels while boosting the immune system.
VITAMIN D
Vitamin D plays a crucial role in many of your body functions. It helps maintain healthy bones and teeth in addition to helping support a normal immune system function. Keeping a healthy immune system is very important as it is your body s first line of defense against disease and infection.
VITAMIN B6
Vitamin B6 supports normal energy production, helps increase metabolism and boosts brain function while helping to improve mood and reduce fatigue.
SUGAR & FAT FREE
Our electrolyte sports waters deliver only the essential ingredients, refuelling the body without carbs, sugar or fats.

See full description
Specifications for Hydrate Electrolyte Water Orange 12 X 500ml
  • Pack Quantity
    500ml
  • Type
    Cold Drinks
  • Flavour
    Orange
  • Drink Type
    Electrolyte Water
  • Pack Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome