Mango Smoothie Mix 1L

Order Code: ZT4871339S

£9.39 Inc VAT (20%)


Description

Super refreshing and just the right amount of sweetness, Simply's mango smoothie mix delivers not just in taste but in bright colour as well. Made with real fruit puree, it provides the easiest way to make a delicious smoothie with minimal ingredients - just blend with ice. You can also use the mix as the base of a morning smoothie bowl. The smoothie mix is gluten and nut free, suitable for halal and is certified vegan by the Vegetarian Society. This smoothie mix works great in many recipes! Need a quick idea? Why not use it to whip up a refreshing Mango Lassi. Check out our recipe card in the useful documents section for more information. Ingredients - Pressed Mango Puree (41%), Water, Sugar, Acidity regulator: Citric acid, Antioxidant: Ascorbic acid, Natural flavourings, Preservative: E202. Nutritional Info (per 100ml) : Energy: 461 Kcal/100 Kj. Fat: 0. 2g, of which saturates: 0. 1g, Carbohydrates: 26. 5g, of which sugars: 26. 4g, Fibre: 0g, Protein: 0. 3g, Salt: 0. 01g. Storage: Ambient (cool, dry place below 15C) - keep refrigerated after opening.

See full description
Specifications for Mango Smoothie Mix 1L
  • Volume
    1L
  • Product Type
    Mango Smoothie Mix
  • Flavour
    Mango