Milk Chocolate Hazelnut Spread (6kg)

Order Code: ZT4858356S

£54.99 Inc VAT (0%)

Currently unavailable

Description

Presented in a large 6kg tub, this Vela milk chocolate hazelnut spread from JM Posner spread is perfect for your waffles, crepes and pancakes. It offers the flavour profile that your customers know and love without having to pay a premium for a branded product. Also, the spread is gluten free and easy to apply at room temperature. Ingredients: Sugar, Vegetal Fat (Palm), Vegetal Oil (Sunflower), Fat Reduced Cocoa Powder, Skimmed MILK Powder, HAZELNUT, Emulsifier (E-322 SOYA Lecithin, E-492, E-471), Flavour And Antioxidant (E-304i, E-306) . Nutritional Info (per 100g) : Energy: 2405kj/576kcal, Fat: 37. 6g, of which saturates: 12. 3g, Carbohydrates: 50. 6g, of which sugars: 48. 6g, Fibre: 3. 0g, Protein: 0. 0g, Salt: 0. 1g

See full description
Specifications for Milk Chocolate Hazelnut Spread (6kg)
  • Product Type
    Hazelnut Spread
  • Flavour
    Hazelnut
  • Weight
    6kg