Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Squash & Soft Drinks
Orange Soft Drink 330ml Can (Pack of 24) 402006 A00769
By Fanta
Order Code:
ZT1542130S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/squash-and-soft-drinks/orange-soft-drink-330ml-can-pack-of-24-402006-a00769/p/ZT1542130S
Add to quotation
View all Squash & Soft Drinks
Description
Fanta Orange Soft Drink 330ml Can (Pack of 24) 402006 A00769
Specifications
Specifications for Orange Soft Drink 330ml Can (Pack of 24) 402006 A00769
MFR Part No.
BZ18041
Depth
400mm
Height
400mm
Width
270mm
Weight
8.65kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome