Passion Fruit Puree 1L

Order Code: ZT4871180S

£14.29 Inc VAT (20%)
£14.994.5% off


Description

Embrace exotic flavour of Simply's passion fruit puree. Packed with real fruit, this passion fruit puree can be layered into cocktails, blended into smoothies or added into fruity frappes. Not only does it taste great but the puree is also gluten and nut free, and is vegan certified by the Vegetarian Society. Ingredients - Sugar, Peach Puree (30% v/v), Passionfruit Juice from Concentrate (20. 1% v/v), Acid: Citric Acid, Natural Flavouring, Stabiliser: Pectin, Concentrate (Turmeric), Salt, Thickener: Starch (Maize), Preservative: Potassium Sorbate. Nutritional Info (per 100ml) : Energy: 1052 Kcal/247 Kj. Fat: 0. 1g, of which saturates: 0g, Carbohydrates: 61. 3g, of which sugars: 61g, Fibre: 0. 1g, Protein: 0. 3g, Salt: 0. 18g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened Keep container closed. Keep cap area clean and free from puree residues. Store in dry, cool ambient conditions, away from heat sources and odorous materials.

See full description
Specifications for Passion Fruit Puree 1L
  • Volume
    1L
  • Product Type
    Fruit Puree