Passionfruit PUR E 1L

Order Code: ZT4859326S

£22.49 Inc VAT (0%)


Description

This Sweetbird passionfruit pure is bursting with real fruit, adding a punch of flavour to everything it goes into. Add just two pumps to sparkling water for a refreshing, profit-winning drink. Ingredients - Passionfruit juice from concentrate (50. 1%) (Passionfruit juice concentrate, Water, Sugar), Sugar, Natural flavouring, Thickener: pectin, Preservative: potassium sorbate, Colours: Paprika concentrate and Carrot concentrate. Nutritional Info (per 100ml) : Energy: 1552kj/366kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 85. 5g, of which sugars: 80. 8g, Fibre: 6. 9g, Protein: 1. 6g, Salt: 0. 08g.

See full description
Specifications for Passionfruit PUR E 1L
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome