Perform Mango & Passionfruit Vitamin Water 500ml

Order Code: ZT4872067S

£20.49 Inc VAT (20%)


Description

VITHIT Perform quenches your thirst with a refreshing tropical blend of mango and passion juice, spring water, and essential amino acids. It's low-calorie (under 35) and low-sugar (under 6 grams), naturally flavoured, and free from artificial additives. Enjoy a delicious boost of hydration and nutrients without the guilt. Ingredients - Water, Orange juice from concentrate (4. 5%) Mango Juice from concentrate (1%), Passionfruit juice from concentrate (0. 5%) Citric Acid, Natural flavouring, Green Matcha Tea Extract, Antioxidant, Ascorbic Acid, L-leucine, L-isoleucine, L-valine, Sucralose, Vitamin blend (Vitamin C, Niacin, Pantothenic acid, Vitamin B6, Vitamin B1, folic acid, Biotin, Vitamin B12), Colours Carotenes and anthocyanins, Stabiliser Locast Bean Gum. Nutritional Info (per 100ml) : Energy: 21KJ/5Kcal, Fat: 0g, of which saturates: 0. 1g, Carbohydrates: 0. 6g, of which sugars: 0. 6g, Fibre: 0. 5g, Protein: 0. 5g, Salt: 0. 01g. Storage Instructions - Store at ambient temperature.

See full description
Specifications for Perform Mango & Passionfruit Vitamin Water 500ml
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome