Raspberry Mojito Mixer 1L

Order Code: ZT4876907S

£8.39 Inc VAT (20%)
£8.996.5% off


Description

Easily add high-margin cocktails to your menu with Funkin's ready-made mixers. A funky twist on a Cuban classic, this Funkin mojito mixer contains a delicious blend of Chilean and Serbian raspberries, fresh mint and lime. Make one up in minutes for instant enjoyment. Just add rum and ice, shake, and garnish with raspberry, lime and mint. Ingredients - Water, sugar, raspberry puree (10%), lime juice (7%), lemon juice (6%), concentrate (carrot and blackcurrant), acid: citric acid, natural flavourings, natural mint flavouring. Nutritional Info (per 100ml) : Energy: 345KJ/81Kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 19g, of which sugars: 19g, Fibre: 0g, Protein: 0g, Salt: 0g. Storage - Keep refrigerated. Once opened, consume within 10 days.

See full description
Specifications for Raspberry Mojito Mixer 1L
  • Product Type
    Mojito Mixer
  • Volume
    1L