Simply Raspberry Puree 1L - Pack of 1, Tart Raspberry Puree, Vegan & Gluten-Free

Order Code: ZT4871311S

£14.29 Inc VAT (20%)
£14.994.5% off


Description

The fabulous flavour of sweet yet tart raspberry in Simply's raspberry puree is perfect for so many recipes. Packed with real fruit, this raspberry puree can be layered into cocktails, blended into smoothies or added into fruity frappes. Shake in a cocktail shaker with your favourite spirits or add to frappes for something berry special. Not only does it taste great but the puree is also gluten and nut free, suitable for halal and is vegan certified by the Vegetarian Society. Ingredients - Sugar, Raspberry Puree (50. 1% v/v), Acid: Citric Acid, Natural Flavouring, Stabiliser: Pectin Colour: Anthocyanins, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1063 Kcal/250 Kj. Fat: 0. 1g, of which saturates: 0. 1g, Carbohydrates: 61. 3g, of which sugars: 61. 2g, Fibre: 0. 7g, Protein: 0. 6g, Salt: 0. 02g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened Keep container closed. Keep cap area clean and free from puree residues. Store in dry, cool ambient conditions, away from heat sources and odorous materials.

See full description
Specifications for Simply Raspberry Puree 1L - Pack of 1, Tart Raspberry Puree, Vegan & Gluten-Free
  • Volume
    1L
  • Flavour
    Raspberry
  • Product Type
    Raspberry Puree