Vanilla Frappe Powder 1.75kg

Order Code: ZT4871197S

£18.99 Inc VAT (0%)


Description

Deliciously creamy, sweet and smooth, Simply's vanilla frappe powder provides the perfect base for adding a multitude of syrup flavours. Combine with syrups, sauces and toppings to make unique, seasonal iced drinks or classic frappe flavours for all-year round. The powder is gluten and nut free, suitable for halal, and has been certified vegetarian by the Vegetarian Society. This powder works great in many recipes! Need a quick idea? Why not add it to a delicious salted caramel frappe. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, Whey powder (MILK), Fat Powder (Coconut Oil; Whey Powder (MILK) ; MILK Proteins; Stabiliser: E451; Anti-caking Agent: E341), Maltodextrin, Natural flavouring, Anti caking agent: E551, Thickener: Guar gum. Nutritional Info (per 100ml) : Energy: 1872 Kcal/443 Kj. Fat: 14. 1g, of which saturates: 12. 8g, Carbohydrates: 76. 3g, of which sugars: 73. 3g, Fibre: 0g, Protein: 3. 5g, Salt: 0. 52g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Reseal after opening. Ambient (cool, dry place below 35C) .

See full description
Specifications for Vanilla Frappe Powder 1.75kg
  • Product Type
    Frappe Powder
  • Flavour
    Vanilla
  • Weight
    1.75kg