Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Still Drinking Water
Natural Mineral Water 5L PK3
By Avant
Order Code:
ZT3523093S
£8.29
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
8.29
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/still-drinking-water/natural-mineral-water-5l-pk3/p/ZT3523093S
Add to quotation
View all Still Drinking Water
Description
Avant Natural Mineral Water 5 litre (Pack 3) 0201060
Specifications
Specifications for Natural Mineral Water 5L PK3
Recycled Product
100% Recycled Plastic Bottle
Type
Cold Drinks
Pack Quantity
5L
Pack Type
Bottle
Drink Type
Water
Still Or Sparkling
Still
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome