Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Still Drinking Water
Pure Life Water 12 x 1.5L
By Nestle
Order Code:
ZT4955725S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/still-drinking-water/pure-life-water-12-x-1-5l/p/ZT4955725S
Add to quotation
View all Still Drinking Water
Description
Nestle Pure Life Water 12 x 1.5L 117175
Tags:
#BulkDiscount
Specifications
Specifications for Pure Life Water 12 x 1.5L
Product Type
Water
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome