Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Still Drinking Water
Still Spring Water 330ml Glass Bottle, Pack of 24 G330241S
By Harrogate
10 Reviews
Order Code:
ZT1548787S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/still-drinking-water/still-spring-water-330ml-glass-bottle-pack-of-24-g330241s/p/ZT1548787S
Add to quotation
View all Still Drinking Water
Description
Harrogate Still Spring Water 330ml Glass Bottle (Pack of 24) G330241S
Specifications
Specifications for Still Spring Water 330ml Glass Bottle, Pack of 24 G330241S
MFR Part No.
HSW35101
Depth
390mm
Width
260mm
Height
390mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome