Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Still Drinking Water
Water Cooler Refill 15LTR
By Latis
20 Reviews
Order Code:
ZT1063396X
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/still-drinking-water/water-cooler-refill-15ltr/p/ZT1063396X
Add to quotation
Schedule an order and save 5%
View all Still Drinking Water
Description
Bottled water for use with water coolers.
Size: 15ltr.
Tags:
#BulkDiscount
Specifications
Specifications for Water Cooler Refill 15LTR
Case Quantity
1
MFR Part No.
847640
Capacity
15
Type
Kitchen Appliances
Environment Support
100% Recyclable
Appliance Type
Water Dispenser
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome